Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Deck Lid
Mfr # 86952
Zoro # G300631475
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 1.89 in
- Extended Length 5.98 in
- Quantity Per Application 2
- Compressed Length 4.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fcs Struts
- MFR # 86952
- Zoro # G300631475
- UPC # 659061720022
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Stroke Length | 1.89 in |
Extended Length | 5.98 in |
Compressed Length | 4.09 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Description
Lift Support Deck Lid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUVERNE TRUCK EQUIPMENT BRACKET KIT (401445)
- QUICKCABLE Straight Terminal, All Gauge, Copper/Brass (850112-360-001N)
- GATES Molded Coolant Hose - Tee To Reservoir, 24207 (24207)
- AGS Steel Tube Nut, 5/16 (1/2-20 Inverted), 10/bag (BLF-14)
- FCS STRUTS Hood Lift Support, 86196 (86196)
- FCS STRUTS Lift Support Hood, 86228 (86228)
- FCS STRUTS Lift Support Trunk Lid, 84075 (84075)
- FCS STRUTS Lift Support Hood, 84366 (84366)
- FCS STRUTS Lift Support Universal, 84037 (84037)
- FCS STRUTS Lift Support Hood, 84024 (84024)
- DORMAN Tailgate Hinge Kit, 38642 (38642)
- Fcs Struts Automotive Exterior Accessories