Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Deck Lid, 86902
Mfr # 86902
Zoro # G9351208
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 5.87 in
- Extended Length 14.76 in
- Quantity Per Application 2
- Compressed Length 8.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 86902
- Zoro # G9351208
- UPC # 702840285547
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Stroke Length | 5.87 in |
Extended Length | 14.76 in |
Compressed Length | 8.9 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAW-TITE SIDE WIND 2000LB A-FRAME JACK (155157)
- MAIN FILTER FILTER PRODUCTS COMPANY ( FPE3025N Replacement/Interchange Spin-On Filter (MF0057997)
- WHITECAP S.S. Microphone Clip (S-500)
- PERFORMANCE TOOL 6-Pc Noid Light Set Noid Light Kit, W89500 (W89500)
- FCS STRUTS Lift Support Hood, 84428 (84428)
- FCS STRUTS Lift Support Trunk Lid, 84075 (84075)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86405)
- FCS STRUTS Lift Support Tailgate Left Hatch Left, 84221L (84221L)
- FCS STRUTS Lift Support Hood, 84993 (84993)
- FCS STRUTS Lift Support Trunk Lid, 86255 (86255)
- STRONG ARM Tailgate Lift Support, 6664 (6664)
- Fcs Struts Hood & Hatch Lift Supports