Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Back Glass Left, 84815
Mfr # 84815
Zoro # G9357246
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 12.05 in
- Stroke Length 6.65 in
- Extended Length 18.7 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84815
- Zoro # G9357246
- UPC # 702840285097
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 12.05 in |
Stroke Length | 6.65 in |
Extended Length | 18.7 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIN-WERNER Female Coupler, 1/4, NPT (F040-90009-K04)
- ILC Replacement For BATTERIES AND LIGHT BULBS 112 AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-L85H-8)
- BAILEY Replacement Seat: Universal Fold Down Seat - Black (690350)
- LISLE PINION BEARING RACE DRIVER 3 1/2" (LI59460)
- FCS STRUTS Tailgate Lift Support, 86222L (86222L)
- FCS STRUTS Lift Support Hood, 84003 (84003)
- FCS STRUTS Lift Support Hood, 86307 (86307)
- FCS STRUTS Lift Support Universal, 84037 (84037)
- FCS STRUTS Tailgate Lift Support, 86222R (86222R)
- FCS STRUTS LIFT SUPPORT UNIVERSAL (84036)
- TUFF SUPPORT LIFT SUPPORT (612260)
- Fcs Struts Hood & Hatch Lift Supports