Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Back Glass, 86614
Mfr # 86614
Zoro # G9360472
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 11.65 in
- Extended Length 18.9 in
- Stroke Length 7.24 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 86614
- Zoro # G9360472
- UPC # 683318228511
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 11.65 in |
Extended Length | 18.9 in |
Stroke Length | 7.24 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER CARQUEST 84476 Replacement/Interchange Spin-On Filter (MF0058038)
- SHUR-LINE Mini-Trim-Pad-Sl (1883429)
- BALDWIN FILTERS Air Filter, 5-1/8 x 1-31/32 in. (PA5399)
- OMEGA Creeper, 40" L, 450 lb., 26" W (91452)
- FCS STRUTS Lift Support Trunk Lid, 84063 (84063)
- FCS STRUTS Lift Support Hood, 84993 (84993)
- FCS STRUTS Lift Support Tailgate Left Hatch Left, 84221L (84221L)
- FCS STRUTS Lift Support Hood, 86359 (86359)
- FCS STRUTS LIFT SUPPORT BACK GLASS (86609)
- FCS STRUTS Lift Support Hood, 84179 (84179)
- STABILUS Gas Spring Trunk/Hatch, 5B-7642VA (5B-7642VA)
- Fcs Struts Automotive Exterior Accessories