Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Back Glass, 86612
Mfr # 86612
Zoro # G300632328
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 5.59 in
- Quantity Per Application 2
- Extended Length 16.18 in
- Compressed Length 10.59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fcs Struts
- MFR # 86612
- Zoro # G300632328
- UPC # 659061717800
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Stroke Length | 5.59 in |
Extended Length | 16.18 in |
Compressed Length | 10.59 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Description
Lift Support Back Glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 2" Receiver, Class 3,13364 (13364)
- A & I PRODUCTS Seat, High Back, YLW 18" x20" x3" (A-AM123666)
- STANDARD IGNITION Throttle Position Sensor, TH266 (TH266)
- KEN-TOOL R90 23" 4-Way Lug Wrench, 11/16" Stk (35627)
- FCS STRUTS Lift Support Hood, 84179 (84179)
- FCS STRUTS Lift Support Hood, 84550 (84550)
- FCS STRUTS Lift Support Trunk Lid, 84553 (84553)
- FCS STRUTS Lift Support Trunk Lid, 84619 (84619)
- FCS STRUTS Lift Support Trunk Lid, 86255 (86255)
- FCS STRUTS Lift Support Hood, 84003 (84003)
- STRONG ARM Back Glass Lift Support, 4404 (4404)
- Fcs Struts Automotive Exterior Accessories