Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Back Glass, 86610
Mfr # 86610
Zoro # G9358022
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 13.19 in
- Extended Length 21.93 in
- Quantity Per Application 2
- Stroke Length 8.74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 86610
- Zoro # G9358022
- UPC # 659061714885
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 13.19 in |
Extended Length | 21.93 in |
Stroke Length | 8.74 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH SunShade, TS0885 (TS0885)
- QUICKCABLE Butt Connector, 8 ga., PK25 (160580-025)
- DORMAN Exhaust Gas Recirculation Tube, 598-156 (598-156)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 413470 (413470)
- FCS STRUTS Tailgate Lift Support, 86222R (86222R)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86364)
- FCS STRUTS Lift Support Trunk Lid, 86549 (86549)
- FCS STRUTS Lift Support Hood, 86307 (86307)
- FCS STRUTS LIFT SUPPORT BACK GLASS (86609)
- FCS STRUTS Hood Lift Support, 86196 (86196)
- STRONG ARM Hood Lift Support, 6299 (6299)
- Fcs Struts Hood & Hatch Lift Supports