Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Back Glass, 86604
Mfr # 86604
Zoro # G600631946
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 8.78 in
- Extended Length 13.9 in
- Quantity Per Application 2
- Stroke Length 5.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 86604
- Zoro # G600631946
- UPC # 659061719750
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 8.78 in |
Extended Length | 13.9 in |
Stroke Length | 5.12 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Description
Lift Support Back Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Dump Tarp Roll Kit Less Tarp For Pre-Drilled Rugby Dump Body (DTR1)
- BLAIR Rotabroach 3PK 8Mm 3/8-24Th (BLR11208-3)
- CTA MANUFACTURING Oil Filter Cap Wrench - 74.5 X 14 (9180)
- AUTO VENTSHADE 97-17 EXPEDITION/98-16 NAVIGATOR 4PC IN-CHANNEL VENTVISOR-SMOKE (194233)
- FCS STRUTS Lift Support Hood, 86528 (86528)
- FCS STRUTS Lift Support Universal, 84672 (84672)
- FCS STRUTS LIFT SUPPORT BACK GLASS (86609)
- FCS STRUTS Lift Support Hood, 84366 (84366)
- FCS STRUTS Lift Support Trunk Lid, 86549 (86549)
- FCS STRUTS Lift Support Hood, 86228 (86228)
- URO PARTS Hood Damper (94451135101)
- Fcs Struts Automotive Exterior Accessories