Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Back Glass, 86603
Mfr # 86603
Zoro # G9356178
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 5.75 in
- Extended Length 14.21 in
- Compressed Length 8.46 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 86603
- Zoro # G9356178
- UPC # 659061714618
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Stroke Length | 5.75 in |
Extended Length | 14.21 in |
Compressed Length | 8.46 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURNING POINT PROPELLERS Hub Kit #208 (11100801)
- DISCO Blue Vinyl Insulated Butt Conn 16-14 Gauge Wire Rng PK100 (3501PK)
- DAYCO Utility Belt Industrl V-Belt, Ap28 (AP28)
- BALDWIN FILTERS Air Filter, 9-11/16 x 2-13/32 in. (PA4113)
- FCS STRUTS Lift Support Tailgate Left Hatch Left, 84221L (84221L)
- FCS STRUTS Lift Support Hood, 86228 (86228)
- FCS STRUTS Lift Support Hood, 84428 (84428)
- FCS STRUTS Tailgate Lift Support, 86222R (86222R)
- FCS STRUTS Lift Support Hood, 84366 (84366)
- FCS STRUTS Lift Support Hood, 84550 (84550)
- CTA MANUFACTURING CLAMP LIFT SUPPORT (CTA5360)
- Fcs Struts Automotive Exterior Accessories