Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Back Glass, 86602
Mfr # 86602
Zoro # G9358180
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 22.99 in
- Quantity Per Application 2
- Compressed Length 13.62 in
- Stroke Length 9.37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 86602
- Zoro # G9358180
- UPC # 702840285615
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Extended Length | 22.99 in |
Compressed Length | 13.62 in |
Stroke Length | 9.37 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLO Back Up Alarm, 112dB, Black, 3-1/2 In. H (BA-550)
- HOLLEY FUEL PRESS REG BLT EFI DOMIN (12-848)
- SPEC-D TUNING 10-13 Chevrolet Camaro Projector Headlight Glossy Black (LHP-CMR10JM-TM)
- STAR BRITE Power Pine Boat Wash Qt, #93732 (93732)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86364)
- FCS STRUTS Lift Support Hood, 86528 (86528)
- FCS STRUTS Tailgate Lift Support, 86222L (86222L)
- FCS STRUTS LIFT SUPPORT UNIVERSAL (84036)
- FCS STRUTS Lift Support Hood, 86359 (86359)
- FCS STRUTS Lift Support Trunk Lid, 84075 (84075)
- STRONG ARM Hood Lift Support, 4603 (4603)
- Fcs Struts Automotive Exterior Accessories