Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Back Glass, 86260
Mfr # 86260
Zoro # G9352739
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quantity Per Application 2
- Compressed Length 10.47 in
- Extended Length 17.4 in
- Stroke Length 6.93 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 86260
- Zoro # G9352739
- UPC # 659061715776
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 10.47 in |
Extended Length | 17.4 in |
Stroke Length | 6.93 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURFLO Pressure Reducing City Water Entry - Wall Mount - Chrome (183-029-14)
- BLUE SEA SYSTEMS Blue Sea 2104 PowerBar 600AMP Cable Connector 4 x 3/8 16 Stud Terminal (2104)
- SKF Shaft Seal, 1-3/8 x 2-1/4 x 5/16", CRWA1, NBR (13676)
- DRYCONN Dryconn Waterproof Connector, Black, PK100 (61241)
- FCS STRUTS Lift Support Hood, 84179 (84179)
- FCS STRUTS Lift Support Trunk Lid, 84519 (84519)
- FCS STRUTS Hood Lift Support, 86196 (86196)
- FCS STRUTS Lift Support Trunk Lid, 84619 (84619)
- FCS STRUTS Lift Support Hood, 86228 (86228)
- FCS STRUTS Lift Support Hood, 84993 (84993)
- TUFF SUPPORT Tuff 611693 Liftgate Lift Support (611693)
- Fcs Struts Hood & Hatch Lift Supports