Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Back Glass, 86157
Mfr # 86157
Zoro # G9343788
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 8.27 in
- Extended Length 19.76 in
- Compressed Length 11.5 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 86157
- Zoro # G9343788
- UPC # 683318228641
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Stroke Length | 8.27 in |
Extended Length | 19.76 in |
Compressed Length | 11.5 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR NMEA 2000 Blanking Cap - Female (270111)
- SOLAS Amita 3 3-Blade Propeller For Yamaha, 11in Pitch, 9.25in Dia. (3111-093-11)
- ROBINAIR Manifold For Model Rg5410A (16256)
- BUYERS PRODUCTS LED Strobe Light, Green, 3-3/8" (8892309)
- FCS STRUTS LIFT SUPPORT UNIVERSAL (84036)
- FCS STRUTS Lift Support Trunk Lid, 86255 (86255)
- FCS STRUTS Lift Support Hood, 84428 (84428)
- FCS STRUTS Lift Support Universal, 84672 (84672)
- FCS STRUTS Lift Support Hood, 84179 (84179)
- FCS STRUTS Lift Support Hood, 86228 (86228)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86364)
- Fcs Struts Hood & Hatch Lift Supports