Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Back Glass, 84799
Mfr # 84799
Zoro # G9368452
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quantity Per Application 2
- Stroke Length 10.28 in
- Compressed Length 13.7 in
- Extended Length 23.98 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84799
- Zoro # G9368452
- UPC # 659061714342
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Stroke Length | 10.28 in |
Compressed Length | 13.7 in |
Extended Length | 23.98 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP EXHAUST Prebent Pipe, 58541 (58541)
- REMINGTON INDUSTRIES 12 AWG Gauge TXL Automotive Stranded Hook Up Wire, 100 ft Length, Red, 0.128" Diameter, 60 Volts (12STRREDTXL100)
- WEATHERTECH Front/Rear Side Window Deflectors, 82761 (82761)
- SKF Shaft Seal, 1-3/4 x 2-1/2 x 5/16", CRWA1, NBR (17387)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86364)
- FCS STRUTS Lift Support Trunk Lid, 84075 (84075)
- FCS STRUTS Lift Support Hood, 84428 (84428)
- FCS STRUTS Lift Support Hood, 84024 (84024)
- FCS STRUTS Lift Support Trunk Lid, 84619 (84619)
- FCS STRUTS Lift Support Trunk Lid, 84063 (84063)
- TUFF SUPPORT Tuff 613365 Hood Lift Support (613365)
- Fcs Struts Automotive Exterior Accessories