Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Back Glass, 84762
Mfr # 84762
Zoro # G9362152
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 19.45 in
- Stroke Length 6.18 in
- Quantity Per Application 2
- Compressed Length 13.27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84762
- Zoro # G9362152
- UPC # 683318228184
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Extended Length | 19.45 in |
Stroke Length | 6.18 in |
Compressed Length | 13.27 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO 5/8 In. X 50 Ft. Heater Hose, 80271 (80271)
- A & I PRODUCTS Tractor Yoke, Hex Bore 1 1/8", QD 4" x3" x2" (A-BP510027752)
- SPEC-D TUNING 14-16 Toyota Tundra Headlights Set - Black With LED (2LH-TUN14JM-V2-RS)
- GATES 4230T Coolant Hose (42300135)
- FCS STRUTS Lift Support Universal, 84672 (84672)
- FCS STRUTS Tailgate Lift Support, 86222R (86222R)
- FCS STRUTS Hood Lift Support, 86196 (86196)
- FCS STRUTS Lift Support Hood, 84003 (84003)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86364)
- FCS STRUTS Lift Support Hood, 84024 (84024)
- STRONG ARM HOOD LIFT SUPPORT (4339)
- Fcs Struts Automotive Exterior Accessories