Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Back Glass, 84678
Mfr # 84678
Zoro # G9360999
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 7.8 in
- Quantity Per Application 2
- Compressed Length 10.91 in
- Extended Length 18.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84678
- Zoro # G9360999
- UPC # 683318228917
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Stroke Length | 7.8 in |
Compressed Length | 10.91 in |
Extended Length | 18.7 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE 79196 Inflatable Rafting Fender - 12" Dia. x 144" Long (79196)
- CURT Custom Wiring Harness, 56049 (56049)
- ATTWOOD Attwood NV2002PB-7 LED Navigation - Bi-Color Light Bow Mount, Black (NV2002PB-7)
- JABSCO 4" 250 CFM Flangemount Blower - 12V (35400-0000)
- FCS STRUTS Hood Lift Support, 86196 (86196)
- FCS STRUTS Lift Support Trunk Lid, 84063 (84063)
- FCS STRUTS Lift Support Liftgate, 84598 (84598)
- FCS STRUTS Lift Support Hood, 84024 (84024)
- FCS STRUTS Lift Support Trunk Lid, 84553 (84553)
- FCS STRUTS Lift Support Universal, 84126 (84126)
- STRONG ARM Universal Lift Support, 6936 (6936)
- Fcs Struts Automotive Exterior Accessories