Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Back Glass, 84575
Mfr # 84575
Zoro # G9353630
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 6.22 in
- Compressed Length 13.78 in
- Quantity Per Application 2
- Extended Length 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84575
- Zoro # G9353630
- UPC # 683318229709
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Stroke Length | 6.22 in |
Compressed Length | 13.78 in |
Extended Length | 20 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKYJACKER 01-13 GM 3IN SWAYBAR END LINKS (C766SBL)
- BALDWIN FILTERS Air Filter, Element Only, Panel, 4-13/32inW (PA5739)
- GATES Narrow Section Molded Notch V-Belt, 5Vx800 (5VX800)
- WIX FILTERS GM FAMILY OF CARS 68-85 (42095)
- FCS STRUTS Lift Support Hood, 84003 (84003)
- FCS STRUTS Tailgate Lift Support, 86222L (86222L)
- FCS STRUTS Lift Support Trunk Lid, 84519 (84519)
- FCS STRUTS Lift Support Hood, 84024 (84024)
- FCS STRUTS Lift Support Liftgate, 84598 (84598)
- FCS STRUTS Lift Support Hood, 84428 (84428)
- STRONG ARM Back Glass Lift Support, 6194 (6194)
- Fcs Struts Hood & Hatch Lift Supports