Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Back Glass, 84451
Mfr # 84451
Zoro # G9354647
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quantity Per Application 2
- Extended Length 18.03 in
- Stroke Length 7.36 in
- Compressed Length 10.67 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84451
- Zoro # G9354647
- UPC # 683318229143
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Extended Length | 18.03 in |
Stroke Length | 7.36 in |
Compressed Length | 10.67 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BVA 12 Ton Shorty Manual Bottle Jack, J10129 (J10129)
- BALDWIN FILTERS Air Filter, 9-9/32 x 14-19/32 in. (RS3538)
- VALVOLINE Motor Oil, 5W-20 SAE Grade, Synthetic 1 Qt. (849644)
- CTA MANUFACTURING Master Lock Ring Tool Kit (4031M)
- FCS STRUTS Lift Support Universal, 84037 (84037)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86364)
- FCS STRUTS Lift Support Universal, 84126 (84126)
- FCS STRUTS Lift Support Trunk Lid, 86255 (86255)
- FCS STRUTS Lift Support Hood, 86359 (86359)
- FCS STRUTS Lift Support Trunk Lid, 84519 (84519)
- STRONG ARM Hood Lift Support, 6311 (6311)
- Fcs Struts Hood & Hatch Lift Supports