Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Back Glass, 84447
Mfr # 84447
Zoro # G9353746
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 11.3 in
- Extended Length 18.86 in
- Quantity Per Application 2
- Stroke Length 7.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84447
- Zoro # G9353746
- UPC # 659061715981
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 11.3 in |
Extended Length | 18.86 in |
Stroke Length | 7.56 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Tube Type Tire Valve Patch, 1-3/8", PK5 (474)
- BELL Auxilary Power Outlet, All Weather, 5 Amps (39052-8)
- SKF Axle Differential Bearing - Rear, JLM104948 (JLM104948)
- WALKER EXHAUST Exhaust Pipe, 52011 (52011)
- FCS STRUTS Lift Support Hood, 86228 (86228)
- FCS STRUTS LIFT SUPPORT BACK GLASS (86609)
- FCS STRUTS Lift Support Tailgate Left Hatch Left, 84221L (84221L)
- FCS STRUTS Lift Support Universal, 84672 (84672)
- FCS STRUTS Lift Support Hood, 84550 (84550)
- FCS STRUTS Lift Support Hood, 86528 (86528)
- STRONG ARM Universal Lift Support, 4040 (4040)
- Fcs Struts Automotive Exterior Accessories