Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Back Glass, 84405
Mfr # 84405
Zoro # G200630868
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 19.72 in
- Quantity Per Application 2
- Stroke Length 8.15 in
- Compressed Length 11.57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84405
- Zoro # G200630868
- UPC # 659061716490
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Extended Length | 19.72 in |
Stroke Length | 8.15 in |
Compressed Length | 11.57 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Description
Lift Support Back Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Front Mount Hitch w/2" Receiver, 31008 (31008)
- CDI ELECTRONICS CDI Electronics 134-9021-4 Mercury/Mariner Trigger - 4 Cyl (1988-1997) (134-9021-4)
- CONTINENTAL/TEVES Timing Solenoid, A2C5328032080 (A2C5328032080)
- MAG 1 Automatic Transmission Fluid, 1 Qt. (MAG00909)
- FCS STRUTS LIFT SUPPORT UNIVERSAL (84036)
- FCS STRUTS Lift Support Hood, 86228 (86228)
- FCS STRUTS Lift Support Liftgate, 84598 (84598)
- FCS STRUTS Lift Support Universal, 84672 (84672)
- FCS STRUTS Lift Support Hood, 86307 (86307)
- FCS STRUTS Lift Support Trunk Lid, 84519 (84519)
- DORMAN Tailgate Hinge Bushing, 38713 (38713)
- Fcs Struts Hood & Hatch Lift Supports