Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Back Glass, 84356
Mfr # 84356
Zoro # G9362636
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 11.42 in
- Quantity Per Application 2
- Stroke Length 7.68 in
- Extended Length 19.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84356
- Zoro # G9362636
- UPC # 702840285776
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 11.42 in |
Stroke Length | 7.68 in |
Extended Length | 19.09 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE Electrical Switches-Toggle-Lever Glow-Bl, 85912 (85912)
- PIG Drum Funnel, Black, 11" H, 8-1/4" dia, Steel (DRM1032-BK)
- FLAIR-IT Flair-It 51130 BestPEX Brass Female Adapter - 3/4" x 3/4" FPT (51130)
- FLEXTECH Elbow Hose, Blue, 4 in., 45 deg. (45-400 X 10)
- FCS STRUTS Lift Support Trunk Lid, 84553 (84553)
- FCS STRUTS Lift Support Tailgate Left Hatch Left, 84221L (84221L)
- FCS STRUTS Lift Support Hood, 84550 (84550)
- FCS STRUTS Lift Support Liftgate, 84598 (84598)
- FCS STRUTS Lift Support Hood, 86528 (86528)
- FCS STRUTS Lift Support Hood, 84428 (84428)
- STRONG ARM Seat Adjustment Strut Lift Support, 4096 (4096)
- Fcs Struts Automotive Exterior Accessories