Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Back Glass, 84353
Mfr # 84353
Zoro # G9361909
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quantity Per Application 2
- Compressed Length 11.46 in
- Stroke Length 6.65 in
- Extended Length 18.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84353
- Zoro # G9361909
- UPC # 659061714120
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 11.46 in |
Stroke Length | 6.65 in |
Extended Length | 18.11 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILSON ANTENNAS Aluminum CB Antenna Mount, w/Gum Drop (305-700)
- EMAX Service Kit 1 for 5-10HP, Rotary Screw Compressor (SKIT001A)
- ATTWOOD Garelick EEz-in Fixed Overall Height 2.875 Seat Base, Ribbed Stanchion, Satin Anodized Finish (75532)
- GUMOUT Fuel Additive, Liquid, 6 oz. Container (510019)
- FCS STRUTS Lift Support Trunk Lid, 84619 (84619)
- FCS STRUTS Lift Support Trunk Lid, 84519 (84519)
- FCS STRUTS Lift Support Liftgate, 84598 (84598)
- FCS STRUTS Lift Support Hood, 86307 (86307)
- FCS STRUTS Lift Support Universal, 84037 (84037)
- FCS STRUTS Lift Support Trunk Lid, 86549 (86549)
- TUFF SUPPORT Lift Support, 611057 (611057)
- Fcs Struts Automotive Exterior Accessories