Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Back Glass, 84320
Mfr # 84320
Zoro # G9358908
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 12.48 in
- Extended Length 18.94 in
- Quantity Per Application 2
- Stroke Length 6.46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84320
- Zoro # G9358908
- UPC # 659061715974
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 12.48 in |
Extended Length | 18.94 in |
Stroke Length | 6.46 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Tow Strap W/ Forged Hooks 2"X10', 7,000 Lb Cap (KTI73801)
- BALDWIN FILTERS Fuel Filter, 10-7/16 x 4-1/4 x 10-7/16 In (BF7613)
- LIQUI MOLY Pro-Line Gasoline System Cleaner, 0.5 Liter, 2030 (2030)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 200-22 CI 1/4 NPT)
- FCS STRUTS Lift Support Hood, 84550 (84550)
- FCS STRUTS Lift Support Universal, 84037 (84037)
- FCS STRUTS Tailgate Lift Support, 86222R (86222R)
- FCS STRUTS Lift Support Hood, 86528 (86528)
- FCS STRUTS Lift Support Hood, 86228 (86228)
- FCS STRUTS Lift Support Tailgate Left Hatch Left, 84221L (84221L)
- TUFF SUPPORT Tuff 611707 Liftgate Lift Support (611707)
- Fcs Struts Automotive Exterior Accessories