Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Back Glass, 84294
Mfr # 84294
Zoro # G9372022
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 15.47 in
- Stroke Length 5.79 in
- Quantity Per Application 2
- Extended Length 21.26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84294
- Zoro # G9372022
- UPC # 683318229266
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 15.47 in |
Stroke Length | 5.79 in |
Extended Length | 21.26 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Short Valve Stem Core Screwdriver Remover (107267)
- WESTWARD Lug Nut Wrench, 4 Way, L 20 In (2HLA9)
- BUYERS PRODUCTS Class 1 Low Profile Hexagonal LED Mini Light Bar - Amber/Clear (8891111)
- BALDWIN FILTERS Air Filter, 12 31/32 in H, 5 13/32 in W, 12 31/32 in L, 5 13/32 in Outside Dia (RS3542)
- FCS STRUTS Lift Support Universal, 84037 (84037)
- FCS STRUTS Lift Support Universal, 84672 (84672)
- FCS STRUTS Lift Support Hood, 86489 (86489)
- FCS STRUTS Hood Lift Support, 86196 (86196)
- FCS STRUTS Lift Support Trunk Lid, 84619 (84619)
- FCS STRUTS Lift Support Trunk Lid, 84075 (84075)
- STRONG ARM Tailgate Lift Support, 6777 (6777)
- Fcs Struts Automotive Exterior Accessories