Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Back Glass, 84191
Mfr # 84191
Zoro # G9343937
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quantity Per Application 2
- Stroke Length 6.02 in
- Extended Length 18.39 in
- Compressed Length 12.36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84191
- Zoro # G9343937
- UPC # 683318229310
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Stroke Length | 6.02 in |
Extended Length | 18.39 in |
Compressed Length | 12.36 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Leaf Metric Thread Pitch Gauge, 16 (HAN12016)
- SKF Shaft Seal, 1-9/16 x 2-1/8 x 5/16", CRW1, NBR (15517)
- MTD Wheel Asm-8 X 1.8 (634-0190A)
- WALKER EXHAUST EXHAUST TAIL PIPE (66044)
- FCS STRUTS Lift Support Hood, 84024 (84024)
- FCS STRUTS Lift Support Hood, 84179 (84179)
- FCS STRUTS Lift Support Hood, 84428 (84428)
- FCS STRUTS Lift Support Trunk Lid, 84553 (84553)
- FCS STRUTS LIFT SUPPORT UNIVERSAL (84036)
- FCS STRUTS Lift Support Trunk Lid, 84075 (84075)
- FCS STRUTS LIFT SUPPORT BACK GLASS (86609)
- Fcs Struts Automotive Exterior Accessories