Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Back Glass, 84190
Mfr # 84190
Zoro # G800632491
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 5 in
- Extended Length 16.22 in
- Quantity Per Application 2
- Compressed Length 11.22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84190
- Zoro # G800632491
- UPC # 702840285561
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Stroke Length | 5 in |
Extended Length | 16.22 in |
Compressed Length | 11.22 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Description
Lift Support Back Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLOM / GOSO KLOMHaoshi Jackknife Lock Picking Set (KLOM-HAOSHI-TOOL)
- MAIN FILTER UFI ESF21NFC Hydraulic Filter Replacement (MF0058062)
- HALTEC Air Chuck, 1/4-18 NPT, Black, Easy Lock (ES-314)
- MAIN FILTER LULL 68379X Replacement/Interchange Spin-On Filter (MF0058075)
- FCS STRUTS Lift Support Trunk Lid, 84063 (84063)
- FCS STRUTS Lift Support Tailgate Left Hatch Left, 84221L (84221L)
- FCS STRUTS Lift Support Trunk Lid, 86549 (86549)
- FCS STRUTS Lift Support Hood, 86489 (86489)
- FCS STRUTS Lift Support Hood, 84003 (84003)
- FCS STRUTS LIFT SUPPORT UNIVERSAL (84036)
- TUFF SUPPORT LIFT SUPPORT (611395)
- Fcs Struts Hood & Hatch Lift Supports