Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Back Glass, 84187
Mfr # 84187
Zoro # G9347251
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 17.91 in
- Compressed Length 11.85 in
- Stroke Length 6.06 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84187
- Zoro # G9347251
- UPC # 702840285516
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Extended Length | 17.91 in |
Compressed Length | 11.85 in |
Stroke Length | 6.06 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Seal Kit; Selective Control Coupler Housing 3" x5" x1" (A-RE43889)
- PROCOMP 7IN ROUND LED HEADLIGHTS PAIR (76402P)
- GROTE Battery Cables, 2/0 Ga, 14", Black (84-9584)
- LUMAPRO Miniature Lamp, 1408, 1.3W, T3 1/4, 10V, PK10 (1408-10PK)
- FCS STRUTS Lift Support Hood, 84024 (84024)
- FCS STRUTS Lift Support Hood, 84366 (84366)
- FCS STRUTS Lift Support Liftgate, 84598 (84598)
- FCS STRUTS Lift Support Hood, 86489 (86489)
- FCS STRUTS Lift Support Universal, 84037 (84037)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86405)
- STABILUS Gas Spring Hood, 6B-028876 (6B-028876)
- Fcs Struts Automotive Exterior Accessories