Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support, 84818
Mfr # 84818
Zoro # G9359510
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quantity Per Application 2
- Stroke Length 7.99 in
- Compressed Length 19.17 in
- Extended Length 27.17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fcs Struts
- MFR # 84818
- Zoro # G9359510
- UPC # 683318228849
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Stroke Length | 7.99 in |
Compressed Length | 19.17 in |
Extended Length | 27.17 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" -16 x 5" Zinc Plated Steel Coarse Thread J-Bolt 10PK (52298)
- ANCOR Black 2 AWG Battery Cable - 100' (114010)
- VELVAC R.Head, Class A, R, Vmx, H/M, Na, Ch (714942)
- INTERSTATE PNEUMATICS 1/4 Inch FPT Radiator Faucet with Rubber Nozzle (RF40)
- FCS STRUTS Lift Support Trunk Lid, 84619 (84619)
- FCS STRUTS Tailgate Lift Support, 86222R (86222R)
- FCS STRUTS Lift Support Hood, 84550 (84550)
- FCS STRUTS Lift Support Tailgate Left Hatch Left, 84221L (84221L)
- FCS STRUTS Lift Support Universal, 84037 (84037)
- FCS STRUTS Lift Support Hood, 86489 (86489)
- STRONG ARM Hood Lift Support, 6354 (6354)
- Fcs Struts Automotive Exterior Accessories