Shop All Hood & Hatch Lift Supports
Fcs Struts
Hood Lift Support, 86771
Mfr # 86771
Zoro # G200633098
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 12.2 in
- Stroke Length 4.17 in
- Quantity Per Application 2
- Compressed Length 8.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 86771
- Zoro # G200633098
- UPC # 842952110150
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Extended Length | 12.2 in |
Stroke Length | 4.17 in |
Compressed Length | 8.03 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Description
Hood Lift Support
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDO Fiberglass Reinforced Filler, 1 qt Size, Paste, Green (SS-QT-ES)
- SEACHOICE Low Perm Fuel Line Kit - Yamaha, 3/8" x 6' (21381)
- PARKER Bulkhead Union, Brass, 1/4 in. Tube Size (62NFBH-4)
- BALDWIN FILTERS Fuel Filter, 6 x 3-1/2 x 6 In (BF7952-D)
- FCS STRUTS Lift Support Hood, 86528 (86528)
- FCS STRUTS Lift Support Hood, 84550 (84550)
- FCS STRUTS Hood Lift Support, 86196 (86196)
- FCS STRUTS Lift Support Hood, 86489 (86489)
- FCS STRUTS Lift Support Universal, 84126 (84126)
- FCS STRUTS LIFT SUPPORT UNIVERSAL (84036)
- FCS STRUTS Lift Support Trunk Lid, 86255 (86255)
- Fcs Struts Automotive Exterior Accessories