Shop All Hood & Hatch Lift Supports
Fcs Struts
Hood Lift Support, 86755
Mfr # 86755
Zoro # G200633364
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 11.5 in
- Quantity Per Application 2
- Stroke Length 8.66 in
- Extended Length 20.16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 86755
- Zoro # G200633364
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 11.5 in |
Stroke Length | 8.66 in |
Extended Length | 20.16 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Description
Hood Lift Support
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Rubber Coated, Steel Corner, Protector (80134)
- WIX FILTERS Oil Filter, Wl10110 (WL10110)
- SCHUMACHER ELECTRIC Battery Charger/Engine Charger, 6V/12V 2 (FR01335)
- AP EXHAUST Prebent Pipe Merit Exhaust, 44830 (44830)
- FCS STRUTS Lift Support Trunk Lid, 84063 (84063)
- FCS STRUTS Lift Support Hood, 84366 (84366)
- FCS STRUTS Lift Support Universal, 84126 (84126)
- FCS STRUTS Tailgate Lift Support, 86222L (86222L)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86405)
- FCS STRUTS Lift Support Trunk Lid, 84519 (84519)
- FCS STRUTS Lift Support Hood, 84003 (84003)
- Fcs Struts Hood & Hatch Lift Supports