Shop All Hood & Hatch Lift Supports
Fcs Struts
Hatch Lift Support, 86787
Mfr # 86787
Zoro # G600633179
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 7.64 in
- Quantity Per Application 2
- Compressed Length 11.46 in
- Extended Length 19.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 86787
- Zoro # G600633179
- UPC # 842952110365
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Stroke Length | 7.64 in |
Compressed Length | 11.46 in |
Extended Length | 19.09 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Description
Hatch Lift Support
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HTI Long Handle Super Soft Fender (872)
- PRO-SERIES Spark Plug Wire Set 1997-2001 Nissan Altima 2.4L, 27576 (27576)
- BALDWIN FILTERS Oil/Hydraulic Filter, 3-17/32x5-21/32 In (P18-HD)
- JJ KELLER Medical Examination Report, English (47375)
- FCS STRUTS Lift Support Trunk Lid, 86549 (86549)
- FCS STRUTS Lift Support Liftgate, 84598 (84598)
- FCS STRUTS Lift Support Hood, 84993 (84993)
- FCS STRUTS Lift Support Trunk Lid, 84519 (84519)
- FCS STRUTS Lift Support Hood, 84003 (84003)
- FCS STRUTS Lift Support Hood, 86528 (86528)
- STRONG ARM Trunk Lid Lift Support, 4619 (4619)
- Fcs Struts Automotive Exterior Accessories