Shop All Shocks & Struts
Fcs Struts
Complete Strut Assembly, 2345844
Mfr # 2345844
Zoro # G4651590
product price: $63.19
/ea
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 17.52 in
- Compressed Length 12.83 in
- Stroke Length 4.69 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 2345844
- Zoro # G4651590
- UPC # 724165762701
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 17.52 in |
Compressed Length | 12.83 in |
Stroke Length | 4.69 in |
Details
Item | Complete Strut Assy |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN-X RAINX LAT WIPERBLADE 22"" (5079279-2)
- BALDWIN FILTERS Air Filter, 8-1/4 x 8-1/8 in. (PA1806)
- FRANCIS Antenna, Pre-tuned, 36inH, Black, Fiberglass (300-CB22B)
- ZEP Protect-All General Purpose Cleaner and Degreaser, 5 gal Bucket Bottle, Water Based (145635)
- FCS STRUTS Shock Absorber, 341580 (341580)
- FCS STRUTS Shock Absorber, 342919 (342919)
- FCS STRUTS Shock Absorber, 341593 (341593)
- FCS STRUTS Complete Strut Assembly, 1345453L (1345453L)
- FCS STRUTS Complete Strut Assembly, 2335883L (2335883L)
- FCS STRUTS Shock Absorber, 341517 (341517)
- GABRIEL Premium, Struts For Car/Truck/SUV, G55551 (G55551)
- Fcs Struts Shocks & Struts