Shop All Shocks & Struts
Fcs Struts
Complete Strut Assembly, 2331008R
Mfr # 2331008R
Zoro # G100620259
product price: $92.35
/ea
Free Shipping & Returns
$92.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 23.35 in
- Compressed Length 15.24 in
- Stroke Length 8.11 in
- Quantity Per Application 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 2331008R
- Zoro # G100620259
- UPC # 645789270246
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 23.35 in |
Compressed Length | 15.24 in |
Stroke Length | 8.11 in |
Details
Item | Complete Strut Assy |
Quantity Per Application | 1 |
Description
Complete Strut Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAMPAGE TAILGATE LIGHTBAR 49" LED W/BRAKE & BLINKER (960135)
- DONALDSON P550162, LUBE SPIN (P550162)
- GAITHER TOOL CO Gaither 10 Liter RAR Bead Bazooka (GAIGBB10L2)
- LENCO Lenco 380-02060 Le G Ground Clamp02060 (380-02060)
- FCS STRUTS Complete Strut Assembly, 2335883R (2335883R)
- FCS STRUTS Shock Absorber, 342919 (342919)
- FCS STRUTS Shock Absorber, 341580 (341580)
- FCS STRUTS Suspension Strut Assembly, 331692 (331692)
- FCS STRUTS Complete Strut Assembly, 1345490R (1345490R)
- FCS STRUTS Complete Strut Assembly, 1345453L (1345453L)
- TUFF SUPPORT HOOD STRUT (610530)
- Fcs Struts Shocks & Struts