Shop All Shocks & Struts
Fcs Struts
Complete Strut Assembly, 1345830
Mfr # 1345830
Zoro # G4529547
$68.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 17.44 in
- Compressed Length 11.18 in
- Quantity Per Application 2
- Stroke Length 6.26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fcs Struts
- MFR # 1345830
- Zoro # G4529547
- UPC # 724165760684
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 17.44 in |
Compressed Length | 11.18 in |
Stroke Length | 6.26 in |
Details
Item | Complete Strut Assy |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Seal Clamp Pliers, 1/4" to 3/8" Capacity (CP01)
- ELECTRONIC SPECIALTIES Essentials of Electric Power Generation (183)
- JOHNSON PUMP Proline 1000 Gph Bilge Pump (22102)
- SKF Speedi-Sleeves Speedi Sleeve, 99159 (99159)
- FCS STRUTS Shock Absorber, 342919 (342919)
- FCS STRUTS Shock Absorber, 341517 (341517)
- FCS STRUTS Suspension Strut Assembly, 331692 (331692)
- FCS STRUTS Shock Absorber, 342931 (342931)
- FCS STRUTS Complete Strut Assembly, 2335883R (2335883R)
- FCS STRUTS Shock Absorber, 341593 (341593)
- BILSTEIN Buick Rainier 07-04/Gmc Envoy 09-02 Shock Absorber, 24-103343 (24-103343)
- Fcs Struts Shocks & Struts and Components