Shop All Shocks & Struts
Fcs Struts
Complete Strut Assembly, 1345490R
Mfr # 1345490R
Zoro # G300620509
product price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 16.46 in
- Compressed Length 11.65 in
- Stroke Length 4.81 in
- Quantity Per Application 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 1345490R
- Zoro # G300620509
- UPC # 645789268236
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 16.46 in |
Compressed Length | 11.65 in |
Stroke Length | 4.81 in |
Details
Item | Complete Strut Assy |
Quantity Per Application | 1 |
Description
Complete Strut Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for KUBOTA 67980-31151 STARTER (67980-31151 STARTER)
- NOCO Battery Charger, 20 A Input, 6 ft L Cable (GENPRO10X2)
- WEATHERTECH Rear FloorLiners, Tan, 4510803 (4510803)
- BALDWIN FILTERS Hydraulic Filter, 5-3/8 x 7 In (BT8899)
- FCS STRUTS Shock Absorber, 341580 (341580)
- FCS STRUTS Complete Strut Assembly, 2335883R (2335883R)
- FCS STRUTS Shock Absorber, 341593 (341593)
- FCS STRUTS Shock Absorber, 342919 (342919)
- FCS STRUTS Complete Strut Assembly, 3331663R (3331663R)
- FCS STRUTS Suspension Strut Assembly, 333393R (333393R)
- BILSTEIN Bmw 328I 13-07/335I 13-07 Strut Assembly, 22-145284 (22-145284)
- Fcs Struts Shocks & Struts