Shop All Shocks & Struts
Fcs Struts
Complete Strut Assembly, 1335908L
Mfr # 1335908L
Zoro # G600620131
original price:
$97.71
16% off
new price: $81.25
/ea
Free Shipping & Returns
$81.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 18.86 in
- Compressed Length 10.98 in
- Stroke Length 7.88 in
- Quantity Per Application 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 1335908L
- Zoro # G600620131
- UPC # 724165759732
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 18.86 in |
Compressed Length | 10.98 in |
Stroke Length | 7.88 in |
Details
Item | Complete Strut Assy |
Quantity Per Application | 1 |
Description
Complete Strut Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 3000Lbs Triple Lift Garage Jack (620622E)
- DB ELECTRICAL Starter For Hyster Lift Truck S-65Xm 2314322 M0T84381 Ffsc-18-400A; 410-48040 (410-48040)
- STENS Oem Replacement Belt 265-792 For Snapper 7103789Yp (265-792)
- DORMAN PCV Valve Tubing, 46034 (46034)
- FCS STRUTS Complete Strut Assembly, 2335883R (2335883R)
- FCS STRUTS Suspension Strut Assembly, 331692 (331692)
- FCS STRUTS Suspension Strut Assembly, 333393R (333393R)
- FCS STRUTS Shock Absorber, 342931 (342931)
- FCS STRUTS Shock Absorber, 343329 (343329)
- FCS STRUTS Complete Strut Assembly, 3331663R (3331663R)
- KYB Strut Plus Assembly, Sr4170 (SR4170)
- Fcs Struts Shocks & Struts and Components