Shop All Shocks & Struts
Fcs Struts
Complete Strut Assembly, 1335896R
Mfr # 1335896R
Zoro # G700620215
original price:
$102.12
12% off
new price: $89.49
/ea
Free Shipping & Returns
$89.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 18.66 in
- Compressed Length 12.28 in
- Quantity Per Application 1
- Stroke Length 6.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 1335896R
- Zoro # G700620215
- UPC # 724165758018
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 18.66 in |
Compressed Length | 12.28 in |
Stroke Length | 6.38 in |
Details
Item | Complete Strut Assy |
Quantity Per Application | 1 |
Description
Complete Strut Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Shrink Tube, Dual Wall, 1/4" X 6", PK6 (84-4000)
- PROTO Mechanics Stethoscope (JFP500A)
- GROTE Hold Down Set J Bolt, 10 In, PK2 (84-9286)
- GATES OE Equivalent Fuel Cap, 31625 (31625)
- FCS STRUTS Complete Strut Assembly, 1345453R (1345453R)
- FCS STRUTS Shock Absorber, 343329 (343329)
- FCS STRUTS Suspension Strut Assembly, 336306 (336306)
- FCS STRUTS Suspension Strut Assembly, 331692 (331692)
- FCS STRUTS Suspension Strut Assembly, 333393R (333393R)
- FCS STRUTS Complete Strut Assembly, 3331663R (3331663R)
- BILSTEIN SHOCK ABSORBER RESERVOIR MOUNT B1 (COMPONENTS) CHEVROLET AVALANCHE 07- (11-176015)
- Fcs Struts Shocks & Struts and Components