Shop All Shocks & Struts
Fcs Struts
Complete Strut Assembly, 1335541
Mfr # 1335541
Zoro # G4528488
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 20.04 in
- Compressed Length 13.27 in
- Stroke Length 6.77 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 1335541
- Zoro # G4528488
- UPC # 724165760202
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 20.04 in |
Compressed Length | 13.27 in |
Stroke Length | 6.77 in |
Details
Item | Complete Strut Assy |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Nylon Tubing, 3/8" OD x 100 in., Coil, Bk (020053)
- VEMO WIPER MOTOR (V30-07-0016)
- OTC Butane Powered Flameless Micro Torch (4470)
- BALDWIN FILTERS Hydraulic Filter, 4-13/16 x 7-15/32 In (BT8801-MPG)
- FCS STRUTS Suspension Strut Assembly, 331692 (331692)
- FCS STRUTS Suspension Strut Assembly, 333393L (333393L)
- FCS STRUTS Shock Absorber, 341580 (341580)
- FCS STRUTS Shock Absorber, 342931 (342931)
- FCS STRUTS Suspension Strut Assembly, 333393R (333393R)
- FCS STRUTS Complete Strut Assembly, 1345490R (1345490R)
- MONROE Quick-Strut Complete Strut Assembly, 172970 (172970)
- Fcs Struts Shocks & Struts