Shop All Pet Grooming & Health
F.C.E. Inc D
F.c.e. Inc D-Frontline Plus Dog 88-132 Lb-3pack
Mfr # 292904
Zoro # G204068223
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand F.C.E. Inc D
- MFR # 292904
- Zoro # G204068223
- UPC # 350604287308
- Country of Origin France
- Category Pet Grooming & Health
Description
FRONTLINE PLUS DOGKills 98% of existing fleas in less than 24 hours. Continues killing fleas for an entire monthor more. Remains waterproof for 30 days, even if your pet swims or is bathed.
UPC : 350604287308
Size : 88-132 LB/3PACK
Length : 0.75
Width : 6
Height : 4.5
Product Type : Dog - Flea And Tick / Topicals
Shipping Dimensions: 0.75x6x4.5
UPC : 350604287308
Size : 88-132 LB/3PACK
Length : 0.75
Width : 6
Height : 4.5
Product Type : Dog - Flea And Tick / Topicals
Shipping Dimensions: 0.75x6x4.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Weighted Bag Set (11C556)
- MI-T-M Rocker Swith, 24V (32-0731)
- STA-BIL Gasoline Fuel Stabilizer 8 oz (22208)
- REMCO Non-Sparking Scoop 9" L x 6" W x 3.5" H (TLS290)
- DUKE Dog Proof Raccoon Trap (0510)
- SEA-DOG Sea-Dog 671100-1 Nylon Gear Hammock - 60" (671100-1)
- RED BRAND Wire Elec Fn14Ga Galv1/4 (85610)
- HEALTHY BREEDS Healthy Breeds 840235157458 Chihuahua Avocado Herbal Dog Shampoo (840235157458)
- PROVIZOR PRODUCTS Optivizor Regular Snout SMALL11-26 (1926-S)
- MASTER EQUIPMENT Master Equipment TP215 48 79 ME Grooming Table with 48 In Arm 48x24 In Purple S (TP215 48 79)
- MAJESTIC PET 4 Step Stone Suede Pet Stairs (788995675112)
- F.C.E. Inc D Pet Grooming & Health