Shop All Pet Grooming & Health
F.C.E. Inc D
F.c.e. Inc D-Frontline Plus Dog 45-88 Lb-3 Pack
Mfr # 292903
Zoro # G204032972
product price: $83.19
/ea
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand F.C.E. Inc D
- MFR # 292903
- Zoro # G204032972
- UPC # 350604287209
- Country of Origin France
- Category Pet Grooming & Health
Description
FRONTLINE PLUS DOGKills 98% of existing fleas in less than 24 hours. Continues killing fleas for an entire monthor more. Remains waterproof for 30 days, even if your pet swims or is bathed.
UPC : 350604287209
Size : 45-88 LB/3 PACK
Length : 0.75
Width : 6
Height : 4.5
Product Type : Dog - Flea And Tick / Topicals
Shipping Dimensions: 0.75x6x4.5
UPC : 350604287209
Size : 45-88 LB/3 PACK
Length : 0.75
Width : 6
Height : 4.5
Product Type : Dog - Flea And Tick / Topicals
Shipping Dimensions: 0.75x6x4.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINES TREASURES Mountian Flowers Chocolate Lab Garden Size Flag (CK1986GF)
- WESTWARD Chainsaw File, Round, 5/32x8 In (12F760)
- ECHO Re-Power Tune-Up Kit PB-500 (90156Y)
- BELL + HOWELL Nail Trmr Paw Perfect (2337)
- F.C.E. INC D F.c.e. Inc D-Frontline Plus Dog 88-132 Lb-3pack (292904)
- BENGAL Flea Killer Plus 16 Oz. Aerosol Spray Full Season Tick & Flea Killer (92445)
- STERILITE CORPORATION Sterilite 14978006 6 qt Clear Latching Tote Storage Box White Lid & Blue Latches (14978006)
- GROOMERS BEST Groomers Best GBSA Rotating Swing Arm Standard Tables (GBSA)
- NOSE-IT! Nose-It Flex Plus 4" RED (3445-RE)
- DYNABRADE PAD 8" HOOK IT (DB56237)
- FOUR PAWS Quick Blood Stopper Powder 0.5oz. (100523273)
- F.C.E. Inc D Pet Grooming & Health