Shop All Tape Measures
Fbs Distribution
FBS Distribution FBS-48680 Le Bleu ProBand Fine Line Tape - 0.125 in. x 60 Yards
Mfr # FBS-48680
Zoro # G304151702
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fbs Distribution
- MFR # FBS-48680
- Zoro # G304151702
- UPC # 620314486804
- Country of Origin China
- Category Tape Measures
Description
Le Bleu ProBand is a new generation fine line tape, specifically designed for use with all waterborne paint systems including airbrush paints. La Rouge also performs very well with low VOC, solvent based paints.180% elongation.Temperature resistance 1hr @ 130.C (266.F) .Limited UV resistance.Excellent waterborne resistance.
Features- Le Bleu ProBand Fine Line Tape
- Powerful and versatile tools
- Durable and reliable construction
- Rigidness: Medium Soft
- Size: 0.125 in.
- Capacity: 60 Yards
- Weight: 0.04 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket 2.5mm Hex 100mm 1/4 Sq. Drive (2010M.100-2.5)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Long, Chrome, 20-24mm, 5Pc (86041)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 7.00mm (C74013)
- QLT BY MARSHALLTOWN Brick Tongs, Up to 11 Bricks, Black (SBT49)
- FBS DISTRIBUTION FBS Distribution FBS-48685 Le Bleu ProBand Fine Line Tape - 0.25 in. x 60 Yards (FBS-48685)
- FBS DISTRIBUTION FBS Distribution FBS-48485 LaRouge ProBand Fine Line Tape - 0.25 in. x 60 Yards (FBS-48485)
- US TAPE 25 ft Oil Gauging Tape Measures, 1/2 in Blade (58846)
- CRESCENT LUFKIN 1/2" x 75' Atlas® Chrome Clad®/Nubian® Double Duty Oil Gauging Tape (CN1295SF590N)
- KLEIN TOOLS Conduit Measuring Pull Tape, 2500-Pound x 1000-Foot (50141)
- STARRETT L.S. Starrett 681-64919 SM412WRL 0.5 in. x 12 ft. Measure Stix (681-64919)
- HD FCPSSR 25 FastCap 25 ft. Lefty-Righty Measuring Tape (FCPSSR 25)
- Fbs Distribution Measuring and Layout Tools