Shop All Tape Measures
Fbs Distribution
FBS Distribution FBS-48675 Le Bleu ProBand Fine Line Tape - 0.06 in. x 60 Yards
Mfr # FBS-48675
Zoro # G504151809
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fbs Distribution
- MFR # FBS-48675
- Zoro # G504151809
- UPC # 620314486750
- Country of Origin China
- Category Tape Measures
Description
Le Bleu ProBand is a new generation fine line tape, specifically designed for use with all waterborne paint systems including airbrush paints. La Rouge also performs very well with low VOC, solvent based paints.180% elongation.Temperature resistance 1hr @ 130.C (266.F) .Limited UV resistance.Excellent waterborne resistance.
Features- Le Bleu ProBand Fine Line Tape
- Powerful and versatile tools
- Durable and reliable construction
- Rigidness: Medium Soft
- Size: 0.06 in.
- Capacity: 60 Yards
- Weight: 0.02 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 5/16-18 (TMI234-18HA)
- RIDGID 10 in L 1 1/2 in Cap. Aluminum End Pipe Wrench (E-910)
- LANG Flat Ratchet Box Wrench 3/4 x 7/8, 12 Pt (RB-2428)
- RAZOR-BACK Engineer Sledgehammer, No4, 15" FGL Handle (3111000)
- FBS DISTRIBUTION FBS Distribution FBS-48685 Le Bleu ProBand Fine Line Tape - 0.25 in. x 60 Yards (FBS-48685)
- FBS DISTRIBUTION FBS Distribution FBS-48485 LaRouge ProBand Fine Line Tape - 0.25 in. x 60 Yards (FBS-48485)
- WESTWARD 30 ft Tape Measure, 1 in Blade (1MKT2)
- WESTWARD 12 ft Tape Measure, 3/4 in Blade (24Z085)
- CRESCENT LUFKIN L625N Power Tape 1X25 Orange Case (L625-02)
- GARANT Tape measure mm/inch, Length: 3 m (461910 3)
- KESON 12 ft Engineer's Tape Measure, 5/8 in Blade (PGT181012V)
- Fbs Distribution Tape Measures