Shop All Tape Measures
Fbs Distribution
FBS Distribution FBS-48480 LaRouge ProBand Fine Line Tape - 0.125 in. x 60 Yards
Mfr # FBS-48480
Zoro # G404151510
product price: $30.25
/ea
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fbs Distribution
- MFR # FBS-48480
- Zoro # G404151510
- UPC # 620314484800
- Country of Origin China
- Category Tape Measures
Description
La Rouge ProBand is a new generation fine line tape, specifically designed for use with all waterborne paint systems including airbrush paints. La Rouge also performs very well with low VOC, solvent based paints.220% elongation.Temperature resistance 1hr @ 130.C (266.F) .Limited UV resistance.Excellent waterborne resistance.
Features- LaRouge ProBand Fine Line Tape
- Powerful and versatile tools
- Durable and reliable construction
- Rigidness: Extra Soft
- Size: 0.125 in.
- Capacity: 60 Yards
- Weight: 0.04 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wrench, Combination, Metric, 16mm (54PP54)
- DAYTON Dust Collector Bag, 33-1/2" D, 19-3/4", PK3 (400H56)
- CRESCENT LUFKIN Rule Folding 6Ft Oversize Wood (T656N)
- SK PROFESSIONAL TOOLS 1/2" Drive, 4 pt SAE Socket, 4 Points (41246)
- FBS DISTRIBUTION FBS Distribution FBS-48685 Le Bleu ProBand Fine Line Tape - 0.25 in. x 60 Yards (FBS-48685)
- FBS DISTRIBUTION FBS Distribution FBS-48485 LaRouge ProBand Fine Line Tape - 0.25 in. x 60 Yards (FBS-48485)
- WESTWARD 100 ft Tape Measure, 3/8 in Blade (1MKT8)
- STANLEY 40 ft. Tape Measure (33-740L)
- WESTWARD 16 ft Tape Measure, 3/4 in Blade (1MKR8)
- KOMELON 25 ft Tape Measure, 1 in Blade (EV2825)
- STARRETT 25 ft. Tape Measures, 1" Blade (KTX1-25-N)
- Fbs Distribution Measuring and Layout Tools