Shop All Tape Measures
Fbs Distribution
FBS Distribution FBS-48405 ProBand Orange Fine Line Tape - 0.06 in. x 60 Yards
Mfr # FBS-48405
Zoro # G804151523
$21.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fbs Distribution
- MFR # FBS-48405
- Zoro # G804151523
- UPC # 620314484053
- Country of Origin China
- Category Tape Measures
Description
Fine line tape made of thermostabilized polymer film with rubber-based adhesive. It offers excellent solvent resistance and high conformability.120% elongation.Temperature resistance 1hr @ 130.C (266.F) .Limited UV and Waterborne resistance.
Features- ProBand Orange Fine Line Tape
- Powerful and versatile tools
- Durable and reliable construction
- Color: Orange
- Rigidness: Medium
- Size: 0.06 in.
- Capacity: 60 Yards
- Weight: 0.02 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Basic Precision Tool Set, 3 Pc (S909Z)
- KNIPEX Misc Spare Parts, Spare Length Stop for (12 49 23)
- LENOX 2 Diamond Hole Saw (1211932DGHS)
- MITUTOYO Gage Block, 3/64" L, 3/8" H, ASME AS-1 (611105-541)
- FBS DISTRIBUTION FBS Distribution FBS-48485 LaRouge ProBand Fine Line Tape - 0.25 in. x 60 Yards (FBS-48485)
- FBS DISTRIBUTION FBS Distribution FBS-48685 Le Bleu ProBand Fine Line Tape - 0.25 in. x 60 Yards (FBS-48685)
- WOKIN 16 Foot Impact Resistant Measuring Tape Industrial (500405)
- KOMELON 16 ft./5m Tape Measure, 1" Blade (PSE55E)
- ROBERT BOSCH 165 ft. Laser Distance Tape Measuring Tool, Green (RO572735)
- KOMELON 25 ft Tape Measure, 1 in Blade (EV2825)
- STANLEY Stanley 33-115 PowerLock® 1/4"x10' Pocket Tape Rule W/Diameter Scale (33-115)
- Fbs Distribution Tape Measures