Shop All Structural Framing System Accessories
Faztek
Tee Connector, 3-Way, Series 13
Mfr # 13FT9230
Zoro # G2747771
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- For Use With 1 in Boltless System, Series 13
- Type Tee Connector
- Series 13 Series
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Faztek
- MFR # 13FT9230
- Zoro # G2747771
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Length | 3.20" |
Width (In.) | 2 in |
Height (In.) | 1" |
Overall Width | 3 1/4 in |
For Rail Width | 1 in |
For Rail Height | 1 in |
Overall HxW | 2 1/8 in x 3 1/4 in |
Overall Height | 2 1/8 in |
Details
Item | Tee Connector, 3-Way |
Material | Nylon |
For Use With | 1 in Boltless System, Series 13 |
Type | Tee Connector |
Series | 13 Series |
Finish | Unfinished |
System of Measurement | Inch |
Color | Black |
Connector Type | 3-Way Tee |
Compatible Brand and Series | Faztek, 13 Series |
For Framing Type | Press-Fit |
Product Type | 2 Way Tee Connector |
Description
2 Way Tee Connector, 3-Way Tee, Nylon, 13 Series, For Framing Type Press-Fit, Overall Height 2 1/8 in, Overall Width 3 1/4 in, Black, Unfinished, Inch, Compatible Brand and Series Faztek, 13 Series, For Rail Height 1 in, For Rail Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Guard Rail System, Grey End Cap (GR-H2R-CAP-GY)
- DURHAM MFG Small Compartment box, 21 opening, for small part storage (204-95)
- AKRO-MILS 30 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 4 in H, 10 7/8 in L, Red (30224RED)
- 80/20 Ctr Tap Base Plate, 50mm X 50mm W/M20 Tap (25-2362-BLACK)
- FAZTEK Leveling Foot, 1/4-20 (13FF8117)
- FAZTEK Fastener Kit, for 5JA86, etc., PK15 (10FAC3405)
- FAZTEK Handle, Door, Black (13AC7301)
- FAZTEK End Cap, Extrusion, for 5JA86, etc. (10AC7730)
- FAZTEK Joining Plate, 4 Hole (15JP4503)
- FAZTEK Fastener Kit, for 5JA94, etc., PK15 (15FAC3812)
- 80/20 Flange Mount, Swivel Caster, Brake, 5" (2323)
- Faztek Structural Framing Systems