Shop All Structural Framing System Accessories
This Product is Discontinued
Faztek
T Slot Cover, Type 15 (Discontinued)
Mfr # 15AC8750
Zoro # G3239476
This Product is Discontinued
Key Features
- Material Plastic
- For Use With Type 15 Framing Extrusions, 5JA94, 5JA96, 5JA98, 5JB10, 5JB12, 5JB14, 1PEF2, 1PEF3
- Type T-Slot Cover
- Series 15 Series
- Finish Solid Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Faztek
- MFR # 15AC8750
- Zoro # G3239476
- Country of Origin Unknown
- Category Structural Framing System Accessories
Dimensions
Length | 96" |
Height (In.) | 0.24" |
Width (In.) | 1/2 |
Details
Item | T Slot Cover, 96" |
Material | Plastic |
For Use With | Type 15 Framing Extrusions, 5JA94, 5JA96, 5JA98, 5JB10, 5JB12, 5JB14, 1PEF2, 1PEF3 |
Type | T-Slot Cover |
Series | 15 Series |
Finish | Solid Yellow |
Description
T Slot Cover, 96 In., For Use With Type 15 Framing Extrusions, 5JA94, 5JA96, 5JA98, 5JB10, 5JB12, 5JB14, 1PEF2, 1PEF3, Width (In.) 1/2, Plastic, Solid Yellow Finish
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.