Shop All Structural Framing System Accessories
This Product is Discontinued
Faztek
T Slot Cover, for15 and 40 Series, PK5 (Discontinued)
Mfr # 15AC8751
Zoro # G0748212
Not eligible for select promotions
This Product is Discontinued
Key Features
- Material Plastic
- For Use With 15 and 40 Series Extrusions
- Type T-Slot Cover
- Series 15 Series
- Finish Black Color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Faztek
- MFR # 15AC8751
- Zoro # G0748212
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Length | 1/2" |
Width (In.) | 1/2 |
Length (In.) | 72 |
Details
Promotion Restriction | Not eligible for promotion |
Item | T Slot Cover |
Material | Plastic |
For Use With | 15 and 40 Series Extrusions |
Type | T-Slot Cover |
Series | 15 Series |
Finish | Black Color |
Description
Plastic, 15 Series, Package Quantity 5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.