Shop All Structural Framing System Accessories
Faztek
Panel Retainer, 2 In
Mfr # 10AC7814
Zoro # G1066965
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With 5JA86, 5JA88, 5JA90, and 5JA92 Extrusions
- Type Panel Retainer
- Series 10 Series
- Finish Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Faztek
- MFR # 10AC7814
- Zoro # G1066965
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Length | 2" |
Height (In.) | 0.56" |
Width (In.) | 2 in |
Overall Length | 1 15/16 in |
Mounting Hole Diameter | 9/32 in |
Fastener Thread Size | 1/4 in |
Overall Width | 2 in |
Overall Height | 9/16 in |
For Slot Width | 0.3 in |
Description
Panel Retainer, Inch, Anodized, Aluminum, Silver, Fastener Thread Size 1/4 in, Compatible Brand and Series 10 Series, Faztek, Double, Single, Includes Fasteners No, Number of Mounting Holes 4, Mounting Hole Diameter 9/32 in, Overall Height 9/16 in, Overall Length 1 15/16 in, Overall Width 2 in, For Slot Width 0.3 in, 10 Series, Compatible Manufacturer Model Number 10FA3121, 13FA3309
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Storage Bin, Plastic, 6 in H, Blue (QUS241BL)
- EQUIPTO Wire Spool Rack Unit, 36X8X84, RD (880-7-RD)
- ORBIS FP075 Flipak Distribution Container - 19-11/16 x 11-13/16 x 7-5/16 Red (FP075-RD)
- 80/20 Horizontal 1" Quick Clamp 10 S (5360)
- FAZTEK Handle, Plastic, Black Finish (13AC7349)
- FAZTEK Floor Mount Foot, 1 In (10FF5611)
- FAZTEK Joining Plate, 4 Hole (15JP4503)
- FAZTEK Joining Plate, Aluminum, Type 15 (15JP4509)
- FAZTEK Fastener Set, Black Zinc Finish, PK6 (15MFA3923)
- FAZTEK Panel Retainer, 1 In (10AC7810)
- 80/20 Lift-Off Hinge Left Tab8 Nylon Blk (12072)
- Faztek Structural Framing Systems