Shop All Structural Framing System Accessories
Faztek
Panel Retainer, 1 In
Mfr # 10AC7810
Zoro # G1305123
product price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With Mfr. No. 10EX1010-48, 10EX1010-96, 10EX1020-48, 10EX1020-96
- Type Panel Retainer
- Series 10 Series
- Finish Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Faztek
- MFR # 10AC7810
- Zoro # G1305123
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Length | 1.94" |
Height (In.) | 0.56" |
Width (In.) | 1 in |
Fastener Thread Size | 1/4 in |
Overall Height | 9/16 in |
Overall Width | 1 in |
Overall Length | 1 in |
Mounting Hole Diameter | 9/32 in |
For Slot Width | 0.3 in |
Description
Panel Retainer, Inch, Anodized, Aluminum, Silver, Fastener Thread Size 1/4 in, Compatible Brand and Series 10 Series, Faztek, Double, Single, Includes Fasteners No, Number of Mounting Holes 2, Mounting Hole Diameter 9/32 in, Overall Height 9/16 in, Overall Length 1 in, Overall Width 1 in, For Slot Width 0.3 in, 10 Series, Compatible Manufacturer Model Number 10FA3121, 13FA3309
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Wall Mount Flange, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength (4NXU5)
- LOWELL Rack Media Holder 4U (MH-4-CD)
- KNAPE & VOGT John Sterling White Steel Shelf/Rod Bracket 16 Ga. 13 in. L 250 lb (RP-0044-BWT)
- GLOBAL INDUSTRIAL Bushing/Glide 4 sets, Steel & Nylon (BU/GL)
- FAZTEK Drop-in T Nut, Type 15, PK15 (15FAC3801)
- FAZTEK Joining Plate, Aluminum, Type 15 (15JP4509)
- FAZTEK Hinge Assembly, for 5JA94, etc. (15HI8704)
- FAZTEK Joining Plate, 4 Hole (10JP4213)
- FAZTEK End Cap, Extrusion, for 5JA94, etc. (15AC7925)
- FAZTEK Joining Plate, Aluminum, Type 10 (10JP4208)
- 80/20 Leveling Caster, 1000 lb. (2716)
- Faztek Structural Framing System Accessories