Shop All Structural Framing System Accessories
Faztek
Mesh Retainer, 2 In
Mfr # 10AC7817
Zoro # G1451834
product price: $7.25
/ea
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With 5JA86, 5JA88, 5JA90, and 5JA92 Extrusions
- Type Mesh Retainer
- Series 10 Series
- Finish Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Faztek
- MFR # 10AC7817
- Zoro # G1451834
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Length | 1.94" |
Width (In.) | 2 in |
Height (In.) | 0.56" |
Overall Height | 9/16 in |
Overall Length | 1 15/16 in |
Fastener Thread Size | 1/4 in |
Mounting Hole Diameter | 9/32 in |
For Slot Width | 0.3 in |
Overall Width | 2 in |
Description
Mesh Panel Retainer, Inch, Anodized, Aluminum, Silver, Fastener Thread Size 1/4 in, Compatible Brand and Series 10 Series, Faztek, Double, Single, Includes Fasteners No, Number of Mounting Holes 2, Mounting Hole Diameter 9/32 in, Overall Height 9/16 in, Overall Length 1 15/16 in, Overall Width 2 in, For Slot Width 0.3 in, 10 Series, Compatible Manufacturer Model Number 10FA3121, 13FA3309, For Panel Type Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 6 in H, 17 7/8 in L, Clear (30098SCLAR)
- HOLLAENDER Structural Pipe Fitting, Adjustable Elbow/Tee, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (17-6)
- NICHE Shelf Storage Bin, Fabric, White (HTOTE066PKWH)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 6 in H, 17 7/8 in L, Red (QSB210RD)
- FAZTEK Floor Mt Foot, 1 1/2 In (15FF5814)
- FAZTEK End Fastener Assy, for 5JA85, etc. (10FAC3755)
- FAZTEK End Cap, Extrusion, for 5JA94, etc. (15AC7925)
- FAZTEK End Fastener, for 40 Series, PK4 (15MFAC3710)
- FAZTEK End Fastener Assy, for 5JA94, etc. (15FAC3865)
- FAZTEK Handle, Plastic, Black Finish (13AC7349)
- TE-CO M16X2.0", 20mm, T-Slot Nuts (61410)
- Faztek Structural Framing System Accessories