Shop All Structural Framing System Accessories
Faztek
Mesh Retainer, 1 In
Mfr # 10AC7806
Zoro # G1106025
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With Mfr. No. 10EX1010-48, 10EX1010-96, 10EX1020-48, 10EX1020-96
- Type Mesh Retainer
- Series 10 Series
- Finish Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Faztek
- MFR # 10AC7806
- Zoro # G1106025
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Length | 1.94" |
Height (In.) | 0.56" |
Width (In.) | 1 in |
For Slot Width | 0.3 in |
Overall Height | 9/16 in |
Overall Length | 1 1/4 in |
Fastener Thread Size | 1/4 in |
Mounting Hole Diameter | 9/32 in |
Overall Width | 1 in |
Description
Mesh Panel Retainer, Inch, Anodized, Aluminum, Silver, Fastener Thread Size 1/4 in, Compatible Brand and Series 10 Series, Faztek, Double, Single, Includes Fasteners No, Number of Mounting Holes 1, Mounting Hole Diameter 9/32 in, Overall Height 9/16 in, Overall Length 1 1/4 in, Overall Width 1 in, For Slot Width 0.3 in, 10 Series, Compatible Manufacturer Model Number 10FA3121, 13FA3309, For Panel Type Mesh, Includes 1 1/4 in Backing Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Wire Shelving Unit, 18"D x 24"W x 63"H, 4 Shelves, Chrome (A316C)
- BIG HORN Non-Adhesive, Anti-Slip Mat Drawer / Shelf Liner 16†Wide x 7 Feet Beige Color (19412)
- EQUIPTO Box Locker, 12 in W, 12 in D, 12 in H, (1) Tier, (1) Wide, Yellow (121212 YELLOW)
- KRUEGER Therma Level Gauge, Tank Depth 88", 2"NPT (H-2-88)
- FAZTEK Plastic Door Handle, Small, Plastic (13AC7300)
- FAZTEK End Fastener, for 40 Series, PK4 (15MFAC3710)
- FAZTEK Leveling Foot, 1/4-20 (13FF8117)
- FAZTEK Floor Mt Foot, 1 1/2 In (15FF5814)
- FAZTEK Anchor Fastener Assy, for 5JA94, etc. (15FAC3880)
- FAZTEK Joining Plate (15JP4507)
- 80/20 Joining Plate, 15 Series (4367-BLACK)
- Faztek Structural Framing System Accessories