Shop All Structural Framing System Accessories
Faztek
Machiningless Fastener, Type 15, PK4
Mfr # 15FAC3894
Zoro # G0515103
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 1PEF2, 1PEF3, 5JA94, 5JA96, 5JA98, 5JB10, 5JB12, 5JB14, Type 15 Framing Extrusions
- Series 15 Series
- Finish Unfinished
- Width (In.) 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Faztek
- MFR # 15FAC3894
- Zoro # G0515103
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 1/2 in |
Overall Height | 2 1/2 in |
For Slot Width | 21/64 in |
Overall Width | 15/32 in |
Overall Length | 2 1/2 in |
Details
Item | Machine-Less Fastener |
Material | Steel |
For Use With | 1PEF2, 1PEF3, 5JA94, 5JA96, 5JA98, 5JB10, 5JB12, 5JB14, Type 15 Framing Extrusions |
Series | 15 Series |
Finish | Unfinished |
System of Measurement | Inch |
Color | Silver |
Connector Type | Machine-Less Fastener |
Number of Mounting Holes | 1 |
Product Type | Machine-Less Fastener |
Fastener Mounting Type | Slide-In |
Inside Corner Bracket Style | T Slot |
Description
Machine-Less Fastener, Silver, Unfinished, Number of Mounting Holes 1, Overall Height 2 1/2 in, Slide-In, Overall Length 2 1/2 in, Overall Width 15/32 in, Steel, Inside Corner Bracket Style T Slot, 15 Series, System of Measurement Inch, Machine-Less Fastener, For Slot Width 21/64 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 55 lb Shelf Storage Bin, Polypropylene, 6 in W, 7 in H, 14 in L, Blue (SSB441BL)
- ORBIS 70 lb Hang & Stack Storage Bin, Plastic, 15 3/4 in W, 5 1/4 in H, 23 5/8 in L, Gray (GS6040-13 Grey)
- VIDMAR Drawer Divider, Pk25 (D4005/25P)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 74"H, 5 Shelves, Black (32V423)
- FAZTEK Handle, Plastic, Black Finish (13AC7349)
- FAZTEK Latch, Deadbolt, Series 10 (10AC7762)
- FAZTEK End Fastener, for 40 Series, PK4 (15MFAC3710)
- FAZTEK Handle, Door, Black (13AC7301)
- FAZTEK End Fastener Assy, for 5JA85, etc. (10FAC3755)
- FAZTEK Fastener Set, Black Zinc Finish, PK6 (15MFA3923)
- 80/20 Slotted Corner Bracket 2 Hole 39mm (14076)
- Faztek Structural Framing Systems